SAINT-GOBAIN

SAINT-GOBAIN Lipseal 03M4 11 PTFE carbon/graphite 20x40x7

  • ERIKS:11026325
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SAINT-GOBAIN
Shaft Diameter
20 mm
Housing diameter
40 mm
Material lip
PTFE
Seal height
7 mm
Temperature range
from -53 to 232 °C
Type
11
With dust lip
Yes