SAINT-GOBAIN

SAINT-GOBAIN Lipseal 03M3 11 PTFE carbon/graphite 90x110x15

  • ERIKS:11175125
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SAINT-GOBAIN
Shaft Diameter
90 mm
Housing diameter
110 mm
Material lip
PTFE
Seal height
15 mm
Temperature range
from -53 to 232 °C
Type
11
With dust lip
Yes