

€264.50/ pieceexcl. VAT
€320.05incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAINT-GOBAIN |
Shaft Diameter | 65 mm |
Housing diameter | 90 mm |
Material lip | PTFE |
Seal height | 10 mm |
Temperature range | from -53 to 232 °C |
Type | 11 |
With dust lip | Yes |