SAINT-GOBAIN

SAINT-GOBAIN Lipseal 03M3 11 PTFE carbon/graphite 63x85x10

  • ERIKS:11247976
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SAINT-GOBAIN
Shaft Diameter
63 mm
Housing diameter
85 mm
Material lip
PTFE
Seal height
10 mm
Temperature range
from -53 to 232 °C
Type
11
With dust lip
Yes