

€206.50/ pieceexcl. VAT
€249.87incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAINT-GOBAIN |
Shaft Diameter | 40 mm |
Housing diameter | 55 mm |
Material lip | PTFE |
Seal height | 8 mm |
Temperature range | from -53 to 232 °C |
Type | 11 |
With dust lip | Yes |