

€179.50/ pieceexcl. VAT
€217.20incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAINT-GOBAIN |
Shaft Diameter | 15 mm |
Housing diameter | 35 mm |
Material lip | PTFE |
Seal height | 7 mm |
Temperature range | from -53 to 232 °C |
Type | 11 |
With dust lip | Yes |