
€353.70/ pieceexcl. VAT
€427.98incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €353.70 | - |
10+ | €334.05 | 5.56% |
25+ | €314.40 | 11.11% |
50+ | €275.10 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Saflok |
Connection termination size | 3" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |