
€338.85/ pieceexcl. VAT
€410.01incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €338.85 | - |
10+ | €320.02 | 5.56% |
25+ | €301.20 | 11.11% |
50+ | €263.55 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Saflok |
Connection termination size | 2.1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN63 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |