




€288.90/ pieceexcl. VAT
€349.57incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €288.90 | - |
10+ | €272.85 | 5.56% |
25+ | €256.80 | 11.11% |
50+ | €224.70 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | D/SAF |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2.1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler Saflok |
Connection termination size 2 | 2.1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |