




€245.23/ pieceexcl. VAT
€296.73incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | S & S |
Series | 7010 |
Type | 211 |
Function | Two-way valve |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC491K |
Process connection | Internal thread |
Size process connection | 1/2" (15) |
Connection size | 1/2" BSPP (15) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 65 mm |
Type of disc | Fixed disc |
Kv value | 3.5 m³/h |
Closing pressure | 16 bar |
Actuation | Pressure above the valve |
Actuator | R50 |
Type of actuator | Pneumatic piston |
Type of drive | Single acting |
Function actuator | Spring closing |
Diameter pneumatic actuator | 50 |
Pilot pressure | 3-10 bar |
Connection operation | 1/8" (6) internal thread (BSPP) |
Position indicator | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE |
Material disk sealing | PTFE |
Material disc | 1.4571 |
Spindle material | 1.4571 |
Material bonnet | CC491K |
Bonnet gasket material | Fiber Gasket |
Actuator material | PA |
Explosion-proof | No |
Max. viscosity | 600 mm²/s |
Medium temperature | from -30 to 135 °C |
Ambient temperature | from -15 to 60 °C |