

€9.52/ pieceexcl. VAT
€11.52incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | W89A |
Type | ADPT-B-Y |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Maximum operating pressure | 60 bar |