

€75.46/ packageexcl. VAT
€91.31incl. VAT
13 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | P-10 |
Article | RX-P-10 FS |
Model | Industry paper cellulose on a roll |
Length | 1000000 mm |
Width | 250 mm |
Packaging | 2 rolls/box |
Colour | White |