RUST-OLEUM

RUST-OLEUM Hard Hat® Adhesion Primer (stickerspray) transparent blue 500ml

  • ERIKS:23165975
  • Manufacturer:8715743005855
Image 1
RUST-OLEUM® Hard Hat Aerosol 2102 Sticker is an adhesion coat based on a solvent containing acrylic.
  • Ready to recoat after just 30 minutes
  • Unique coverage: 5.5 m² per aerosol
  • To recoat with HARD HAT® topcoats
  • Wide angle spray pattern for a large and even coverage

RUST-OLEUM 2102 Sticker should be used on galvanized steel, stainless steel, aluminium, copper, glass, porcelain and other smooth, dense surfaces followed by RUST-OLEUM Hard Hat 2100 Topcoats. RUST-OLEUM 2102 Sticker is intended for small maintenance jobs. RUST-OLEUM 2102 Sticker should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€18.30/ pieceexcl. VAT

€22.14incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Blue
Volume
500 ml
Packaging
Spray can