RUST-OLEUM

RUST-OLEUM Floor coating moss green 5l

  • ERIKS:11932512
  • Manufacturer:8715743008146
Image 1
Image 2
Image 1
Image 2
Easy to apply solvent based Alkyd floor coating specially designed for applying on old (>2 years), dry concrete for interior and exterior use. The coating has a good resistance against abrasion and neutral detergents (no alkaline cleaning agents) and is resistance during short contact periods against lubricating oils, fuel, petrol etc.
  • Single pack, solvent based floor coating
  • For foot traffic, interior and exterior
  • For old concrete floors (>2 yrs), metal and wood
  • High gloss appearance, great hiding power
  • Touch dry after 6 hours (at 20°C)
  • 8 m² per litre (two coats recommended)
  • Available in different RAL colours

7100 Floor Coating can be applied on concrete floors older than 2 years, which are completely clean and dry. It is not recommended to apply on smooth/dense concrete or concrete containing a damp repellent additive, which will prevent a good adhesion. 7100 Floor Coating can also be applied on old good adhering coatings. 7100 can be applied onto metal floors which have been correctly prepared and primed with a suitable Rust-Oleum metal primer.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Colour
Green
RAL-number
6005
Volume
5000 ml
Packaging
Can
Degree of gloss
High-gloss