RUST-OLEUM

RUST-OLEUM CombiPrimer® Adhesion primer 400ml

  • ERIKS:11932470
  • Manufacturer:8715743013454
Image 1
RUST-OLEUM® CombiPrimer Tack Coat 3302 is an adhesion coat based on a solvent containing acrylic.
  • Easy to apply
  • Transparent blue finish
  • Recoatable after just 30 minutes
  • Very high coverage: 35 m²/l

RUST-OLEUM CombiPrimer Tack Coat 3302 should be used on galvanised steel, stainless steel, aluminium, copper, glass, porcelain and other smooth, dense surfaces followed by RUST-OLEUM CombiColor Original or MS. CombiPrimer Tack Coat 3302 is primarily intended for brush application
Save to list

€19.81/ pieceexcl. VAT

€23.97incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiPrimer®
Colour
Blue
Volume
400 ml
Packaging
Spray can