RUST-OLEUM

RUST-OLEUM Anti-rust primer grey 3380 400ml

  • ERIKS:11932476
  • Manufacturer:8715743013447
Image 1
RUST-OLEUM® CombiPrimer Anti-Corrosion 3369 Red / 3380 Grey are fast drying primers based on an aromatic free short oil alkyd resin. The products contain rust-inhibitive pigmentsand are lead- and chromate free.
  • Recoatable after 2 hours
  • For new / slightly rusted surfaces
  • Grey for light coloured topcoats
  • Red for dark coloured topcoats

RUST-OLEUM CombiPrimer should be used on new or prepared rusted steel surfaces to provide and enhance protection against corrosion. CombiPrimer Anti-Corrosion is primarily intended for brush application and can also be applied by roller and air spray. CombiPrimer Anti-Corrosion should be used in general industrial exposures, normal humidity and interior applications and should be recoated with CombiColor Original.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiPrimer® 3380
Colour
Grey
Volume
400 ml
Packaging
Spray can
Function
Corrosion resistant
Degree of gloss
Matt