




€941.60/ pieceexcl. VAT
€1,139.34incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RT |
Series | 210 |
Type | 309 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN65 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 170 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Wedge material | Stainless steel |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Material bonnet | 1.0619 |
Bonnet gasket material | Graphite/stainless steel inlay |
Actuator material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 450 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN65 |
A | 185 mm |
H | 370 mm |
L | 170 mm |
M | 200 mm |
Weight | 25 kg |