
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€67.70/ pieceexcl. VAT
€81.92incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RÖTELMANN |
Series | 100 |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Black phosphated |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard connection | DIN ISO 228-1 |
Pressure rating | PN420 |
Face to Face length | 115 mm |
Manual operation | Handle |
Material ball | Hard chromium plated steel |
Seat material | POM |
Spindle material | Zinc-plated steel |
Primary spindle seal material | NBR |
Weight | 2 kg |