
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€23.50/ pieceexcl. VAT
€28.44incl. VAT
86 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RÖTELMANN |
Series | 100 |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Black phosphated |
Nominal inner diameter | DN04 |
External tube diameter of connection | 8 mm |
Connection, gland nut | M 16x1.5 mm |
Connection | Cutting ring, heavy (S) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN500 |
Face to Face length | 73 mm |
Manual operation | Handle |
Material ball | Hard chromium plated steel |
Seat material | POM |
Spindle material | Zinc-plated steel |
Primary spindle seal material | NBR |
Weight | 0.22 kg |