




€43.70/ pieceexcl. VAT
€52.88incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RÖTELMANN |
Series | 200 |
Construction type | 3-way |
Housing material | Steel |
Surface protection | Black phosphated |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Standard connection | DIN ISO 228-1 |
Pressure rating | PN500 |
Face to Face length | 73 mm |
Manual operation | Handle |
Ball bore | L-bore |
Angular rotation | 90 ° |
Material ball | Hard chromium plated steel |
Seat material | POM |
Spindle material | Zinc-plated steel |
Primary spindle seal material | NBR |
Weight | 0.57 kg |