




€175.13/ pieceexcl. VAT
€211.91incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RÖTELMANN |
Series | 200 |
Construction type | 3-way |
Housing material | Steel |
Surface protection | Black phosphated |
Nominal inner diameter | DN40/25 |
External tube diameter of connection | 42 mm |
Connection, gland nut | M 52x2 mm |
Connection | Cutting ring, light (L) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN400 |
Face to Face length | 121 mm |
Manual operation | Handle |
Ball bore | L-bore |
Angular rotation | 90 ° |
Bore | Reduced bore |
Material ball | Hard chromium plated steel |
Seat material | POM |
Spindle material | Zinc-plated steel |
Primary spindle seal material | NBR |
Weight | 2.6 kg |