

€118.50/ pieceexcl. VAT
€143.39incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSEMOUNT |
Series | FB-4105 |
Type | 831408X |
Model | Connection cable |
Electrical connection | Cable, 4-core |
Cable connection | 2 x 4-pin, M12 x 1 connector |
Cable length | 500 cm |