ROSEMOUNT

ROSEMOUNT Acc 831208X Mounting bracket extendable pipe/wall SS 316L

  • ERIKS:14714136
Image 1
Image 2
Image 1
Image 2
Save to list

€283.50/ pieceexcl. VAT

€343.04incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
01208-5000
Type
831208X
Model
Standard
Material
Stainless steel 316L