
€903.59/ pieceexcl. VAT
€1,093.34incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | NNCL |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 415 kN |
Static load rating | 840 kN |
Fatigue load limit | 85.88 kN |
Weight | 6.45 kg |
Number of rows | Double row |