RIDGID

RIDGID Holesaw Bimetal 92x38mm

  • ERIKS:11806692
  • Manufacturer:095691529459
Image 1
Save to list

€32.06/ pieceexcl. VAT

€38.79incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
92 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal