RIDGID

RIDGID Holesaw Bimetal 73x38mm

  • ERIKS:11806684
  • Manufacturer:095691529152
Image 1
Save to list

€26.62/ pieceexcl. VAT

€32.21incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
73 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal
Alternatives
Product Image

FORMAT Keyhole saw HSSBi 73mm

  • Eriks:23114630
  • Manufacturer:4317784077330

€8.12/ pieceexcl. VAT

€9.83incl. VAT

Estimated delivery date - 17/11/2026