RIDGID

RIDGID Holesaw bimetal 37x38mm

  • ERIKS:11806663
  • Manufacturer:095691528254
Image 1
Save to list

€15.98/ pieceexcl. VAT

€19.34incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
37 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal