RIDGID

RIDGID Holesaw Bimetal 33x38mm

  • ERIKS:11806658
  • Manufacturer:095691528155
Image 1
Save to list

€14.34/ pieceexcl. VAT

€17.35incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
33 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal