RIDGID

RIDGID Holesaw bimetal 30x38mm

  • ERIKS:11806654
  • Manufacturer:095691528056
Image 1
Save to list

€14.27/ pieceexcl. VAT

€17.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
30 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal