RIDGID

RIDGID Holesaw bimetal 20x38mm

  • ERIKS:11805703
  • Manufacturer:095691155610
Image 1
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
20 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal