RIDGID

RIDGID Holesaw Bimetal 152x38mm

  • ERIKS:11806703
  • Manufacturer:095691530004
Image 1
Save to list

€139.15/ pieceexcl. VAT

€168.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
152 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal