RIDGID

RIDGID Holesaw Bimetal 108x38mm

  • ERIKS:11806697
  • Manufacturer:095691529701
Image 1
Save to list

€59.14/ pieceexcl. VAT

€71.56incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
108 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal