RIDGID

RIDGID Holesaw Bimetal 105x38mm

  • ERIKS:11806696
  • Manufacturer:095691529657
Image 1
Save to list

€45.01/ pieceexcl. VAT

€54.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
105 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal