RIDGID

RIDGID Holesaw 98x38mm

  • ERIKS:11806694
  • Manufacturer:095691529558
Image 1
Save to list

€38.89/ pieceexcl. VAT

€47.06incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
98 mm
Number of teeth per inch
3/5
Cutting depth
38 mm