RIDGID

RIDGID Holesaw 95x38mm

  • ERIKS:11806693
  • Manufacturer:095691529503
Image 1
Save to list

€37.30/ pieceexcl. VAT

€45.13incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
95 mm
Number of teeth per inch
3/5
Cutting depth
38 mm