RIDGID

RIDGID Holesaw 83x38mm

  • ERIKS:11806688
  • Manufacturer:095691529305
Image 1
Save to list

€25.63/ pieceexcl. VAT

€31.01incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
83 mm
Number of teeth per inch
3/5
Cutting depth
38 mm