RIDGID

RIDGID Holesaw 59x38mm

  • ERIKS:11806676
  • Manufacturer:095691528858
Image 1
Save to list

€24.59/ pieceexcl. VAT

€29.75incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
59 mm
Number of teeth per inch
3/5
Cutting depth
38 mm