RIDGID

RIDGID Holesaw 46x38mm

  • ERIKS:11806670
  • Manufacturer:095691528551
Image 1
Save to list

€17.95/ pieceexcl. VAT

€21.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
46 mm
Number of teeth per inch
3/5
Cutting depth
38 mm