RIDGID

RIDGID Holesaw 40x38mm

  • ERIKS:23114646
  • Manufacturer:095691528353
Image 1
Save to list

€15.24/ pieceexcl. VAT

€18.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
40 mm
Number of teeth per inch
3/5
Cutting depth
38 mm