RIDGID

RIDGID Holesaw 140x38mm

  • ERIKS:11806702
  • Manufacturer:095691529954
Image 1
Save to list

€136.57/ pieceexcl. VAT

€165.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
140 mm
Number of teeth per inch
3/5
Cutting depth
38 mm