RIDGID

RIDGID Holesaw 114x38mm

  • ERIKS:11806699
  • Manufacturer:095691529800
Image 1
Save to list

€73.27/ pieceexcl. VAT

€88.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
114 mm
Number of teeth per inch
3/5
Cutting depth
38 mm