

€387.28/ pieceexcl. VAT
€468.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Blade diameter | 305 mm |
Material | HSS |
Thickness | 2.2 mm |
Hole diameter | 25.4 mm |
Number of teeth | 70 pce |