




€549.95/ pieceexcl. VAT
€665.44incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RHODES |
Series | 904 |
Type | 1685 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CC491K |
Surface protection | Manufacturer standard |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 7/1 Rp |
Pressure rating | PN16 |
Face to Face length | 90 mm |
Type of flow indicator | Vane |
Material glass | Soda lime |
Material cover | 1.0570 |
Material cover gasket | Graphite |
Material flow indicator | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 bar |