

€4,447.44/ pieceexcl. VAT
€5,381.40incl. VAT
Estimated delivery date - 22/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RHINOHYDE |
Colour | Blue |
Thickness | 25 mm |
Length | 3000 mm |
Width | 1200 mm |
Hardness (Sh A) | 95 |
Lining material | Expanded metal |
Material | PUR |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | RhinoHyde |
Manufacturing method | Cast |