RESCUE TAPE

RESCUE TAPE ResQ-tape ERIKS black 51,0mm x 10,97m

  • ERIKS:11916620
Image 1
Save to list

€96.40/ pieceexcl. VAT

€116.64incl. VAT

38 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RESCUE TAPE
Series
ResQ-tape
Series
ResQ-tape
Width
51 mm
Length
10.97 m
Colour
Black