RESCUE TAPE

RESCUE TAPE ResQ-tape ERIKS black 25,4mm x 3,65m

  • ERIKS:11916619
Image 1
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

37 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RESCUE TAPE
Series
ResQ-tape
Series
ResQ-tape
Width
25.4 mm
Length
3.65 m
Colour
Black