

€85.85/ pieceexcl. VAT
€103.88incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Roll-Ring |
Type | 06B |
ISO reference | 06B |
Number of teeth | 36 |
Max. chain speed | 5.2 m/s |
Maximum static expansion force | 28500 N |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 70 °C |