REMA

REMA Trolley, swivelling TRZ-104 load capacity 1000kg 4 swivel castors

  • ERIKS:23796172
  • Manufacturer:8717365019654
Image 1
Save to list

€372.00/ pieceexcl. VAT

€450.12incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
1000 kg
Length
430 mm
Weight
14 kg
Number of rolls
4 pce
Type of tyres
Nylon