REMA

REMA Tensile force cutter, electric DSD04-05TX/RX load capacity 5000kg

  • ERIKS:14339545
  • Manufacturer:8717365025846
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,852.00/ pieceexcl. VAT

€2,240.92incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD04-05TX/RX
Partition
2 g
Weight
1.3 kg
Total length
232 mm
Width
85 mm
Hoisting capacity
5 kg
A
232 mm
B
85 mm
C
54 mm
D
27 mm
E
32 mm
F
168 mm
G
32 mm