REMA

REMA Swivel hook S 6703A 3,2t

  • ERIKS:23795471
  • Manufacturer:8717365013287
Image 1
Save to list

€129.55/ pieceexcl. VAT

€156.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
103 mm
Lifting capacity
3200 kg
Inner length
32 mm
Weight
2 kg